Epoxy Glue 25ml

Epoxy Glue 25ml

Order Code: ZT1730138SCopy

£10.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.390%
5 - 9£9.875%
10 +£9.3510%


Description

Product InformationA epoxy glue from Gorilla, ideal for a range of repairing and fixing tasks in the home and garden.Suitable for bonding metals, ceramics, glass, most plastics, tiles, wood & moreSolvent free, dries clearMoisture & solvent resistantFlexible, sandable and paintableFeatures and BenefitsIdeal for automotive and household repairs alike due to its superior solvent and water resistance, this Gorilla epoxy is incredibly strong and durable. The easy to use syringe keeps the resin and hardener separate so it's easy to dispense and won't harden over time. It also dries clear for invisible repairs and has gap-filling properties.Dries clear for invisible bondWater resistant for interior and exterior useVery high bond strength of 3300 PSISets in 5 minutes Gorilla Epoxy Glue 25ml Note: Image is for illustrative purposes only and may differ from the actual product.

See full description
Specifications for Epoxy Glue 25ml
  • Pack Quantity
    1
  • Type
    Glues
  • Use
    Professional or Industrial Use
  • Form
    Epoxy
  • Adhesive Type
    Permanent
  • Supplied In
    Syringe
  • Initial Set Time
    5min
Product Reviews -
2 years ago by Kevin
Next day delivery - Free Shipping!

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome