Glue Remover, Tube 5g LOCSGR5GNR
0
1

Glue Remover, Tube 5g LOCSGR5GNR

Order Code: ZT1737406S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 +£5.798%


Description

Loctite Super Glue Remover ensures efficient removal of adhesives, glues and labels. Easily correct badly bonded items. Ideal for cleaning a range of stained surfaces; clothes, glue spillage, marker stains, ink stains or sticky label residue. Its non-drip, gel formula makes it suitable for vertical applications. When you need quick glue removal, simply screw nozzle onto the tube and unscrew the cap. Lightly cover stained or badly bonded area with Loctite Glue Remover and then place a folded tissue on top of the treated area. For fabric stains, place folded tissues on both sides. Leave for several hours, or preferably overnight. Finally, remove and discard the tissue and wipe the area clean. There is no need to worry about removing again!

See full description
Specifications for Glue Remover, Tube 5g LOCSGR5GNR
  • MFR Part No.
    2645674
  • Size
    5g
  • Product Type
    Glue Remover

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome