50mmx66M QC Inspected Adhesive Tape

50mmx66M QC Inspected Adhesive Tape

Order Code: ZT1719211S

£1.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.590%
20 - 49£1.534%
50 - 99£1.468%
100 - 199£1.4012%
200 +£1.3415.5%


Description

These pre-printed Vinyl Message Tapes are a professional packaging touch. Featuring handing instructions and quality control information, these printed messages will help to ensure that your parcels and cartons are handled correctly and arrive safely.

Features and Benefits
• Clearly printed red on a white background for visibility
• Can be used with pistol grip or bench dispensers.
• Low noise action

Typical Applications
• Packaging
• Warehousing

See full description
Specifications for 50mmx66M QC Inspected Adhesive Tape
  • MFR Part No.
    TW60QCI
  • Length
    66m
  • Material
    Vinyl
  • Width
    50mm
  • Message
    QC Inspected
  • Main Colour
    White
  • Text Colour
    Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome