Lithium LiFePO4 Battery Charger 3AMP -12V

Lithium LiFePO4 Battery Charger 3AMP -12V

Order Code: ZT5514385S

£19.99 Inc VAT (20%)


Description

ULTRAMAX LITHIUM LiFePO4 Battery CHARGER 3AMP -12V

More like this
Specifications for Lithium LiFePO4 Battery Charger 3AMP -12V
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome