Air Operated Hydraulic Bottle Jack - 12 Tonne

Air Operated Hydraulic Bottle Jack - 12 Tonne

Order Code: ZT4797465S

£209.99 Inc VAT (20%)


Description

Powerful and reliable, ideal for workshop or roadside use. Takes the effort out of lifting heavy plant, tractors and commercial vehicles. Features dead mans control and sectional pump handle for manual operation.

Specifications for Air Operated Hydraulic Bottle Jack - 12 Tonne
  • Capacity
    12Tonne
  • MFR Part No.
    YAJ12S
  • Weight
    11.75kg
  • Minimum Height
    260mm
  • Screw Extension
    80mm
  • Piston Stroke
    170mm
  • Maximum Height
    510mm
  • Working Pressure
    109-123psi
  • Air Consumption
    9.5ft³/min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome