Bottle Jack 10-Tonne Low Entry Telescopic

Bottle Jack 10-Tonne Low Entry Telescopic

Order Code: ZT1224755P

£123.99 Inc VAT (20%)
£129.994.5% off


Description

Fitted with overload valve. Base and reservoir machine welded for increased strength and reduced chance of leakage. Threaded pump assembly allows for easy disassembly and maintenance. Supplied with 4pc handle. Fitted with carrying handle. Service kit readily available.

Specifications for Bottle Jack 10-Tonne Low Entry Telescopic
  • MFR Part No.
    BJ10LE
  • Nett Weight
    7.7kg
  • Capacity
    10Tonne
  • Minimum Height
    125mm
  • Maximum Height
    215mm
  • Lifting Height
    90mm
  • Lifting Capacity
    10Tonne

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome