Hydraulic Jack, For Horizontal And Vertical Use With Removable Lever, Max. Load 6 T

Hydraulic Jack, For Horizontal And Vertical Use With Removable Lever, Max. Load 6 T

Order Code: ZT2716830S

£1,699.99 Inc VAT (20%)


Description

Hydraulic jack, for horizontal and vertical use with removable lever, max. load 6 t. Supplied = assembled. Max. load = 6 t. Lifting range with lifting head = 265 - 380 mm. Lifting range with lifting toe = 18 - 133 mm. Lift = 115 mm. Weight = 15 kg. Floor clearance = 18 mm. Product type = hydraulic jacks. Very low weight for mobile use. Lift with head or toe. Removable lever for more flexibility. The two sided hydraulic jack can be used safely when the ground clearance is 18 mm or more. Its precise lowering regulation allows heavy goods to be lowered slowly and in a controlled manner.

See full description
Specifications for Hydraulic Jack, For Horizontal And Vertical Use With Removable Lever, Max. Load 6 T
  • Product Type
    Hydraulic Jacks
  • Supplied
    Assembled
  • Load Capacity
    6Tonne
  • Weight
    15kg
  • Lifting Range With Lifting Toe
    18 - 133mm
  • Lift
    115mm
  • Floor Clearance
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome