Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Electrical & Lighting
Automotive Battery Equipment
EV Charging Stations & Accessories
EV Charging Cable - 32A Single Phase T2 FEMALE-T2 Male 5M - AEC107
By APEC
Order Code:
ZT3602340S
£139.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
139.99
https://www.zoro.co.uk/shop/automotive/ev-charging-stations-and-accessories/ev-charging-cable-32a-single-phase-t2-female-t2-male-5m-aec107/p/ZT3602340S
Add to quotation
View all EV Charging Stations & Accessories
Description
Long lasting
safe and reliable
tested to 2500 VDC
operating temperature -30 to 50 degrees C
PBT handle
See full description
Specifications
Specifications for EV Charging Cable - 32A Single Phase T2 FEMALE-T2 Male 5M - AEC107
Product Type
EV & Hybrid Charging Cables
Length
5m
Phase
Single Phase
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome