7010 Oil Measuring Set Coloured 5L (PK-4)

7010 Oil Measuring Set Coloured 5L (PK-4)

Order Code: ZT2622461S

£39.99 Inc VAT (20%)


Description

Easily measure and transfer oil with this set of 4 colour-coded jugs. The set comes in green, red, blue and yellow, each in one colour, for easy identification of oils, helping to prevent contamination and cross over of liquids.

Features and Benefits
• 5ltr size jug for measuring and transferring oil and liquid
• Coloured dust caps and plastic features in yellow, red, blue and green for easy identification and to prevent contamination
• Metric and imperial measurement
• Designed with a flexi-spout for better pouring in small spaces

Typical Applications
• For use with oil and liquids

See full description
Specifications for 7010 Oil Measuring Set Coloured 5L (PK-4)
  • Capacity
    5 each jugL
  • Additional Features
    Colour-coded
    Flexi-spout
  • MFR Part No.
    7010
  • Product Type
    Oil Measuring set
  • Can Material
    Plastic
  • Weight Each
    2459g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome