SFC1G Green Explosafe Fuel Container - 5L

SFC1G Green Explosafe Fuel Container - 5L

Order Code: ZT5519926S

£26.99 Inc VAT (20%)


Description

This Jerry Can is a dependable solution for safely storing and transporting fuel. Its UN-certified design minimises explosive risks, ensures leakproof performance, and protects fuel from contamination, making it ideal for professional and personal use in automotive, construction, and emergency scenarios.

Features and Benefits:
• UN-certified for enhanced safety
• Aluminium foil mesh absorbs heat and reduces explosive risks
• Fuel-retardant internal powder coat prevents contamination
• Rust-resistant powder-coated exterior ensures durability
• Leakproof bayonet cap with secure locking pin for safe transport
• Perfect seal for confidence in fuel storage and transportation

See full description
Specifications for SFC1G Green Explosafe Fuel Container - 5L
  • MFR Part No.
    EXPLOSAFE5G
  • Can Material
    Plastic
  • Capacity
    5L
    5L
  • Product Type
    Fuel Container
    Fuel Container
  • Colour
    Green
    Green

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome