1/2- Tonne Transmission Jack
0
1
2

1/2- Tonne Transmission Jack

Order Code: ZT1120455XCopy

£719.99 Inc VAT (20%)


Description

Ideal for car and light commercial transmission removal and installation. Fully adjustable universal rotary saddle with adjustable corner brackets and safety chains. Foot operated pump and release valve leaves both hands free to manoeuvre transmission. Wide base with four 3” dia. swivel-type ball bearing castors providing stability and easy manoeuvring. Two-stage flash chromed rams inhibit rust from entering the hydraulic system. Lifts from 875 to 1800mm.

Contents TTJ500
Capacity...1/2 Tonne
Ram Extensions...2
Minimum Saddle Height...875mm
Maximum Saddle Height...1800mm
Saddle Size...680x810mm
Chain Length...95mm
Saddle Tilt Forward...24”
Saddle Tilt Back...19”
Saddle Tilt Side...+/- 20”
Saddle Return Weight...15.8kg (35lbs)
Base...695 x 805mm
Weight...68.5kg

See full description
Specifications for 1/2- Tonne Transmission Jack
  • Weight Each
    68.5kg
  • Lifting Height Max.
    1800mm
  • Lifting Height Min.
    875mm
  • MFR Part No.
    TJ500
  • Product Type
    Transmission Jack
  • Lifting Capacity
    0.5Tonne
  • Additional Features
    Adjustable rotary saddle with adjustable corner brackets
    Foot operated pump
    Wide base with four 3" dia. swivel-type castors
  • To Suit
    Transmission removal / installation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome