Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Automotive
Automotive Fluids & Chemicals
Windscreen Wash & Glass Cleaners
One Shot Screenwash 125ml - HSCW0019A
By Holts
Order Code:
ZT5145540S
£2.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.79
0%
10 - 19
£2.68
4%
20 - 49
£2.57
8%
50 - 99
£2.46
12%
100 +
£2.34
16%
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
2.79
https://www.zoro.co.uk/shop/automotive/windscreen-wash-and-glass-cleaners/one-shot-screenwash-125ml-hscw0019a/p/ZT5145540S
Add to quotation
View all Windscreen Wash & Glass Cleaners
Description
Holts One Shot Screenwash 125ml HSCW0019A
Tags:
#BulkDiscount
Specifications
Specifications for One Shot Screenwash 125ml - HSCW0019A
Product Type
Screen Wash
Volume
125ml