Essentials Petal Glue 60g

Essentials Petal Glue 60g

Order Code: ZT4874506S

£3.99 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

PME's Petal Glue is a baking and cake decorating must-have. This clear, edible adhesive is perfect for attaching marzipan and/or fondant pieces to each other or directly onto cakes. It's also great for 3D modelling and keeping sugar flowers intact. With a generous 60g pot, PME Petal Glue provides plenty of adhesive to help you stick details onto your cakes. Ingredients - Water, Thickener (E466), Preservative (E218) Nutritional Info (per 100g) : Energy: 12 Kcal/Kj. Fat: 0. 5g, of which saturates: 0g, Carbohydrates: 3. 0g, of which sugars: 2. 6g, Fibre: 0g, Protein: 0g, Salt: 0. 11g. Storage Instructions - Store in a cool, dry place, away from heat and direct sunlight.

See full description
Specifications for Essentials Petal Glue 60g
  • Product Type
    Petal Glue
  • Colour
    Transparent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome