Sugar Pearls 60g - Gold

Sugar Pearls 60g - Gold

Order Code: ZT4874905SCopy

£4.39 Inc VAT (0%)
QuantityPriceDiscount
1 - 9£4.390%
10 - 19£4.214%
20 - 49£4.048%
50 - 99£3.8612%
100 +£3.6916%


Description

Make your cupcakes and sweet treats pop with these edible sugar pearl decorations from PME. Ideal for adding to cakes, cookies, desserts, buttercream and so much more, PME sugar pearls can provide the perfect topping for any treat. They are available in a wide range of colours, so you can mix and match as you like. PME's sugar pearls are packed into a secure screw lid pot that contains 60g of coloured pearl decorations. Ingredients - Sugar, Dextrose, Rice Flour, Glucose, Glazing Agent (E904), Flavouring, Acidity regulator (E330), Colours (E100, E172), Salt, Vegetable Oils (Coconut, Rapeseed) Nutritional Info (per 100g) : Energy: 378 Kcal/Kj. Fat: 0g, of which saturates: 0g, Carbohydrates: 94g, of which sugars: 84g, Fibre: 0g, Protein: 0. 6g, Salt: 0. 10g. Storage Instructions - Store in a cool, dry place.

See full description
Specifications for Sugar Pearls 60g - Gold
  • Product Type
    Sugar Pearls
  • Weight
    60g
  • Colour
    Gold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome