L'Or Nespresso Decaff Ristretto Capsule (Pack of 10) 4028615

L'Or Nespresso Decaff Ristretto Capsule (Pack of 10) 4028615

Order Code: ZT1546664S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Compatible with Nespresso coffee machines, these L'Or Decaff Ristretto capsules create a nutty and complex espresso with an intensity rating of 9. Bolder and with a fuller body than the traditional espresso, the ristretto features a strong, fragrant aroma with a less bitter taste. This pack contains 10 decaffeinated ristretto capsules.
Capsules for Nespresso coffee machines
Creates a nutty and complex coffee with a less bitter taste than a traditional espresso
Decaffeinated
Intensity rating: 9
Pack of 10

See full description
Specifications for L'Or Nespresso Decaff Ristretto Capsule (Pack of 10) 4028615
  • MFR Part No.
    KS39747
  • Weight
    0.08kg
  • Type
    Decaffeinated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome