Cafe Etc Continental Coffee Blend 750g - Purple

Cafe Etc Continental Coffee Blend 750g - Purple

Order Code: ZT4874210S

£26.99 Inc VAT (0%)


Description

This 750g tub of Cafe Etc Continental coffee is ideal for catering and back of house applications. The coffee is roasted to perfection to give you a full-flavoured coffee that will blend with milk for a perfect cuppa. The resealable lid keeps the coffee fresh and protected from airborne elements, while the generous size minimises the need for frequent refills. Plus, the tub's sturdy construction guarantees easy storage and handling, making it a perfect fit for any bustling kitchen. Ingredients - Soluble Solids of pure roasted Arabica and Robusta coffee beans. Nutritional Info (per 100g) : Energy 320kj/75kcal, Fat 0g, Saturated fat 0g, Carbohydrates 4. 5g, -sugars 0g, Fibre 0g, Protein 14. 6g, Salt 81mg.

See full description
Specifications for Cafe Etc Continental Coffee Blend 750g - Purple
  • Drink Type
    Coffee
  • Weight
    750g
  • Product Type
    Continental Coffee Blend

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome