Luxury French Crepe & Pancake Mix (2.3kg)

Luxury French Crepe & Pancake Mix (2.3kg)

Order Code: ZT4858282SCopy

£15.29 Inc VAT (0%)


Description

Bake delicious golden French crepes or pancakes with a rich moist centre and crisp golden surface. This Luxury Crepe and Pancake Mix from JM Posner is blended to offer an authentic French flavour and texture. The 2. 3kg mix makes between 15 and 18 crepes per kilo and is easy to use - just add water. Ingredients: WHEAT Flour (WHEAT, Calcium, Iron, Niacin, Thiamin), Whey Powder (MILK), Acid Casein (MILK), Buckwheat Flour, Dried Whole EGG Powder, Dried EGG White Powder, Whey Powder (MILK), Salt, Sugar, Raising Agent (E-500ii), Flavouring (Butter), Natural Flavouring (WHEAT Flour, Salt, Nutmeg Extract) Nutritional Info (per 100g) : Energy: 1570kj/370kcal, Fat: 2. 6g, of which saturates: 1. 6g, Carbohydrates: 74. 0g, of which sugars: 7. 5g, Fibre: 12. 5g, Protein: 0. 0g, Salt: 1. 6g

See full description
Specifications for Luxury French Crepe & Pancake Mix (2.3kg)
  • Product Type
    Crepe & Pancake Mix
  • Weight
    2.3kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome