Gold Skimmed Granulated Milk 500g A02461

Gold Skimmed Granulated Milk 500g A02461

Order Code: ZT1544139S

£6.99 Inc VAT (0%)


Description

Ideal for travel, conferences or offices without a way to store fresh milk, Milfresh Gold Skimmed Granulated Milk offers a convenient alternative to fresh milk. Made from pure milk, it is fat free and has an authentic taste, ideal for milky coffees. Perfect for health conscious coffee lovers, it contains no added colours, preservatives or Hydrogenated Fats.
Perfect for use on the go
Made from 100% dairy
Fat free
No added colours, preservatives or Hydrogenated Fats
500g

See full description
Specifications for Gold Skimmed Granulated Milk 500g A02461
  • Product Type
    Skimmed Granulated Milk
  • Weight
    500g
Product Reviews -
2 years ago by Diane
It will be perfect if it ever turns up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome