Natural Lime Juice 2.25L (Pack of 2)

Natural Lime Juice 2.25L (Pack of 2)

Order Code: ZT4876997S

£59.99 Inc VAT (20%)


Description

Think Drinks Natural Lime Juice is a delightful, zesty concoction that brings the refreshing tang of freshly squeezed limes to your cocktails and bar drinks. It's the perfect balance of sweet and sour, making it an essential ingredient for crafting a wide range of beverages. Think Drinks have been serving the UK's best loved and popular bars for over 10 years with pre-mixed cocktail bases and bar essentials. The innovative Creator model is transforming how the hospitality trade serve great tasting high quality drinks, at speed with ease, and at a lower cost to the planet. Through the range of alcohol free flavour bases you'll enjoy faster serving speed, increased spend per head and takings, and a boost in margins whilst also helping your ESG credentials with reduced wastage. Crafted in Bristol and loved across the UK, the Think Drinks team pour all their expertise and use only the finest ingredients to create consistently high quality cocktail bases & essentials in batch that are perfect for busy bars and hospitality venues. Ingredients - Strawberry Puree (42. 4%), Fruit Juices From Concentrate (Lime (18. 4%), Strawberry (12. 5%), Red Cherry (3. 1%)), Sugar, Water, Flavourings, Colour (Anthocyanin), Preservatives (Potassium Sorbate, Sodium Benzoate), Stabiliser (Gum Arabic (E414), Vegetable Oil (Coconut)). Nutritional Info (per 100ml) : Energy: 29kj/7kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 1. 6g, of which sugars: 0. 6g, Fibre: 0g, Protein: 0g, Salt: -0. 125g. Storage Instructions - Store in a cool, dark place away from direct sunlight.

See full description
Specifications for Natural Lime Juice 2.25L (Pack of 2)
  • Flavour
    Strawberry
    Lime
  • Volume
    2.25L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome