Natural Lemon Juice 2.25L (Pack of 2)

Natural Lemon Juice 2.25L (Pack of 2)

Order Code: ZT4876950S

£59.99 Inc VAT (20%)


Description

Lemon juice is a versatile and essential ingredient in the world of bar drinks. Its zesty and tangy flavour adds a refreshing kick to cocktails, making it a popular choice among mixologists. Whether it's a classic cocktail like the Margarita or a modern creation, lemon juice's acidity balances the sweetness of syrups and liqueurs, creating a well-rounded and harmonious flavour profile. Think Drinks natural lemon juice is a delightful citrus infusion that brings a burst of refreshing lemony goodness to your cocktails and bar drinks. Crafted with the finest Sicilian lemons, it is a versatile addition to your mixology repertoire. Think Drinks have been serving the UK's best loved and popular bars for over 10 years with pre-mixed cocktail bases and bar essentials. The innovative Creator model is transforming how the hospitality trade serve great tasting high quality drinks, at speed with ease, and at a lower cost to the planet. Crafted in Bristol and loved across the UK, the Think Drinks team pour all their expertise and use only the finest ingredients to create consistently high quality cocktail bases & essentials in batch that are perfect for busy bars and hospitality venues. Ingredients - Lemon Juice (60%), Water, Flavourings, Preservatives (E202, E211) . Nutritional Info (per 100ml) : Energy: 24kj/6kcal, Fat: -0. 5g, of which saturates: 0g, Carbohydrates: 1. 5g, of which sugars: -0. 5g, Fibre: 0g, Protein: -0. 5g, Salt: -0. 125g. Storage Instructions - Store in a cool, dark place away from direct sunlight.

See full description
Specifications for Natural Lemon Juice 2.25L (Pack of 2)
  • Product Type
    Natural Lemon Juice
  • Flavour
    Lemon
  • Volume
    2.25L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome