Single Pressed Lemon Juice 1L

Single Pressed Lemon Juice 1L

Order Code: ZT4878112S

£12.49 Inc VAT (20%)
£12.993.5% off


Description

Finest Call's single-pressed lemon juice brings pure citrus punch to your margaritas, cocktails and blended drinks. With a "true-to-fruit" taste, the juice contains no pulp thanks to a special pressing method, leaving you with a rich-tasting juice that contains no sweeteners. It's the perfect way to add a tart citrus flavour to your most popular drinks. Finest Call juices are crafted from the highest quality fruits, harvested at their peak ripeness to ensure the freshest flavour possible. Made with bartenders in mind, each bottle of Finest Call juice is specially designed to reduce drips and keep your bar free of spills and messes. The long bottle neck and easy-pouring top ensure a perfect pour every time, while the closure cap solves the problem of storing unused portions. Ingredients - Lemon juice, preservative: sodium metabisulphite ADDITIVES. Nutritional Info (per 100ml) : Energy: 22. 19kj/kcal, Fat: 0. 32g, of which saturates: 0. 00g, Carbohydrates: 6. 55g, of which sugars: 2. 40g, Fibre: 0. 40g, Protein: 0. 46g, Salt: 0. 02g. Storage - Keep cool and away from direct sunlight, heat sources.

See full description
Specifications for Single Pressed Lemon Juice 1L
  • Flavour
    Lemon
  • Volume
    1L
  • Product Type
    Lemon Juice

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome