Botanical Rose Syrup 1L

Botanical Rose Syrup 1L

Order Code: ZT4859109S

£10.39 Inc VAT (0%)
£10.995% off


Description

Sweetbird Botanical rose syrup is a delicate, fragrant syrup made with real rose to add a gentle pink hue to menus in summer and winter. Containing real rose, this botanical syrup easily adds the trend for Middle Eastern flavours to drink menus. Sweetbird rose partners with lemonade and iced tea syrups for exciting and unique refreshment when the weather is hot. Even better, when these are combined in a blender with Sweetbird liquid frappe to create granitas and frozen lemonades. In winter, adding just two pumps to hot chocolate offers customers the ultimate Turkish Delight treat. This syrup works well with white chocolate too, whether milkshake, frapp or chocolate. Being free from artificial colour this syrup adds a gentle pink tint to drinks, rather than a garish artificial pink colour. Ingredients - Sugar, Water, Natural rose flavouring with other natural flavourings, Fruit and vegetable concentrates: black carrot & elderberry, Acid: Citric acid. Nutritional Info (per 100ml) : Energy: 1543kj/363kcal, Fat: 0g, of which saturates: 0g, Carbohydrates: 88. 1g, of which sugars: 88. 1g, Fibre: 0. 1g, Protein: 0g, Salt: 0. 03g.

See full description
Specifications for Botanical Rose Syrup 1L
  • Volume
    1L
  • Product Type
    Botanical Rose Syrup
  • Colour
    Gentle Pink

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome