Premium Rose Syrup 700ml

Premium Rose Syrup 700ml

Order Code: ZT4864097SCopy

£9.99 Inc VAT (0%)


Description

Monin's rose syrup delivers the floral fragrant flavour of roses. Roses are widely cultivated for their perfume and are commonly used in many varied culinary applications from sweets, oils and syrup. Monin rose syrup is perfect in hot chocolates, lemonades, iced teas, cocktails and mocktails. Ingredients: Sugar, water, natural flavouring, acid- citric acid, colour- E163. Contains rose petals extract. Nutritional info (per 100ml) : Energy 335Kcal/1401Kj. Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 83. 5g, of which sugars: 83. 5g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 0. 03g.

See full description
Specifications for Premium Rose Syrup 700ml
  • Volume
    700ml
  • Product Type
    Syrup

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome