Salted Caramel Syrup 1L

Salted Caramel Syrup 1L

Order Code: ZT4854153S

£6.59 Inc VAT (0%)
£6.995.5% off


Description

Customise your coffee with this delicious salted caramel coffee syrup from Beaumont. The syrup adds a new and exciting taste dimension to a variety of hot and cold drinks, infusing your daily cup with a fragrant, subtle but distinct flavour. Made from 100% pure cane sugar and certified Fairtrade and Kosher, its gentle, sweet flavour and floral aroma makes it a popular choice in hot coffees, frapps and cocktails. Ingredients: Sugar Solution (50%), Water, Invert Sugar Syrup (20%), Salt, Natural Flavourings, Colour: Plain Caramel, Preservative: Potassium Sorbate, Acidity Regulator: Citric Acid. Nutritional Info (per 100ml) : Energy: 1020kj/240kcal, Fat: 0. 0g, of which saturates: 0. 0g, Carbohydrates: 60g, of which sugars: 60g, Fibre: 0. 0g, Protein: 0. 0g, Salt: 1. 8g.

See full description
Specifications for Salted Caramel Syrup 1L
  • Volume
    1L
  • Product Type
    Coffee Syrup
  • Colour
    Plain Caramel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome