Washable Broom Head Soft 30cm - Blue

Washable Broom Head Soft 30cm - Blue

Order Code: ZT5349162S

£8.49 Inc VAT (20%)
£8.995.5% off


Description

Robert Scott Washable Broom Head Soft 30cm Blue - 0906357

More like this
Specifications for Washable Broom Head Soft 30cm - Blue
  • Product Type
    Brooms, Mops & Buckets
  • Size
    300mm
  • Head Width
    300mm
  • Colour
    Blue
  • Bristle Material
    Soft
  • Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome