Washable Period Pad Size 1 - FT0802

Washable Period Pad Size 1 - FT0802

Order Code: ZT4174747S

£9.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.290%
5 +£8.647%


Description

Washable Period Pads. Help save up to 390 tampons per year going into landfill with these washable period pads. This pad is designed to be worn for up to 10-12 hours, day or night. These pads are made for heavy flow and hold the equivalent of 3-4 tampons. They can be washed repeatedly by hand or machine without colour-fading and are quick to air dry.
Saves up to 390 tampons per year going to landfill
Responsibly Sourced: Made using sustainable materials
Heavy Absorbency: Holds the equivalent of 3-4 tampons (approx. 40ml)
Easy to clean by hand or a cool machine wash
Wear for up to 10-12 hours, day or night
Comes in a range of designs
Size: 1, 26 x 6.7cm

See full description
Specifications for Washable Period Pad Size 1 - FT0802
  • Size
    1
  • Product Type
    Washable Period Pads
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome