Washable Period Pants BB2 Size L - FT0805L

Washable Period Pants BB2 Size L - FT0805L

Order Code: ZT4174882S

£21.99 Inc VAT (20%)


Description

Washable Period Pants help save up to 390 tampons per year going into landfill with our washable period pants. The period pants are designed to be worn for up to 10-12 hours, day or night. These boxer style pants are made for heavy flows and hold the equivalent of 3-4 tampons (approx. 40ml). They can be washed repeatedly by hand or machine without the colour fading and are quick to air dry. Waist size: 32 inch.
Saves up to 390 tampons per year going to landfill
Responsibly Sourced: Made using sustainable materials
Heavy Absorbency: Holds the equivalent of 3-4 tampons (approx. 40ml)
Easy to clean by hand or a cool machine wash
Wear for up to 10-12 hours, day or night
Boxer style design
Waist size: 32 inch
Size: Large
Colour: Black

See full description
Specifications for Washable Period Pants BB2 Size L - FT0805L
  • Colour
    Black
  • Product Type
    Washable Period Pants
  • Size
    Large

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome