32 x 36cm Economy Green Microfibre Cloth

32 x 36cm Economy Green Microfibre Cloth

Order Code: ZT1029713X

£0.49each Inc VAT (20%)
£2.45 minimum order value

Minimum order quantity: 5.

Description

Better capture of germs, dirt and water than standard cotton wipers. Chemical free wiping (use damp for tougher jobs). Synthetic fibres can last up to 10x longer than traditional cotton.
Size: 32 x 36cm.
Colour: green.

Specifications for 32 x 36cm Economy Green Microfibre Cloth
  • Length
    360mm
  • Width
    320mm
  • Pack Quantity
    1
  • Material
    Microfibre
  • Colour
    Green
  • Type
    Microfibre Cloth
  • MFR Part No.
    843
  • Applications
    Light-Duty
    Medium-Duty
  • Cloth Type
    Cleaning Cloth
    Colour Coded
  • Cloth Material
    Microfibre
  • Series
    Economy
Product Reviews -
9 months ago
excellent value & product

2 years ago by Sabrina
Great price and does the job.

3 years ago by Patricia
sUPER PURCHASE. VERY CHEAP AND YET EXCELLENT QUALITY

4 years ago by CS
Cost effective and good quality

5 years ago
Quality cleaning clothes and good price

4 years ago by James
Good enough to wipe wax ff car wheels

5 years ago by Dave
Not a bad cloth and hand size but would use for applying wax etc only and a propper clother to rub off and buff

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome