Synthetic Chammy 38 x 25

Synthetic Chammy 38 x 25

Order Code: ZT5519565S

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 - 49£1.914%
50 - 99£1.838%
100 - 199£1.7512%
200 +£1.6716%

Order by 3pm, get it Tomorrow

Description

This high-quality synthetic chamois leather offers exceptional performance as a durable and reliable alternative to traditional chamois leather. Designed for superior absorbency and effortless use, it delivers streak-free, scratch-free results on all surfaces. Safe, versatile, and easy to maintain, it is perfect for cleaning and drying tasks.

Features and Benefits
• Highly absorbent material quickly soaks up water and spills
• Soft and gentle on surfaces to prevent scratches
• Easy to use for a hassle-free cleaning experience
• Machine washable for long-lasting performance

See full description
Specifications for Synthetic Chammy 38 x 25
  • Product Type
    Chamois
  • MFR Part No.
    A80
  • Material
    Leather
  • Series
    Chammy

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome