2901.5 Epoxy Shield Cleaner & Degreaser - 5L

2901.5 Epoxy Shield Cleaner & Degreaser - 5L

Order Code: ZT1189415X

£49.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

This versatile floor cleaner can be applied using a mop or sponge, or used in a cleaning machine. Ideal for removing grease, oil and dirt from coated, mineral and steel surfaces, it can also be added to a steam cleaner for high-pressure cleaning.

Features and Benefits
• Concentrated cleaning solution for high capacity cleaning
• The alkaline solution is non-flammable and virtually odour-free
• Removes a wide range of dirt and oils, including proteins and grease substrates.

See full description
Specifications for 2901.5 Epoxy Shield Cleaner & Degreaser - 5L
  • Suitable For Use On
    Floors
  • Container Type
    Bottle
  • MFR Part No.
    2901.5
  • Features
    Non-Flammable
  • Removes
    Greases
  • Series
    Epoxy Shield
  • Product Type
    Cleaner & Degreaser
  • Product Format
    Liquid
  • Base Type
    Water Based
  • For Use On
    Floors
    Hard Surfaces
  • Concentration
    Concentrated
  • Applications
    Surface Cleaning
    Degreasing
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome