Sikabond Multistick White 350ml

Sikabond Multistick White 350ml

Order Code: ZT3292853SCopy

£5.09 Inc VAT (20%)


Description

An exciting new grab adhesive based on new SPUR technology (Silyl-terminated PUR technology).
This superior adhesive has the ability to bond virtually anything to everything in both wet and dry conditions, and even underwater or in the rain. With incredible initial grab, high bonding strength, and almost limitless applications and other benefits, no tradesman should be without a tube of this next generation adhesive. Think of any bonding application and it is virtually certain Sika® Multi-Stick will handle it with ease. Sika® Multi-Stick is capable of bonding to almost all materials, porous and non-porous, such as GLASS, MARBLE, GRANITE, MIRRORS, BRICKS, STONE, PLASTERBOARD, CONCRETE, ALL METALS, ALL HARD PLASTIC, CERAMICS, FIBREGLASS, TIMBER & MUCH, MUCH MORE, including applications underwater.
Size: 350ml.

No task too small:
• Use as a high quality nail replacement adhesive, can even be applied to damp surfaces.
• Use to bond mirrors to most common substrates.
• Use to joint cladding panels.
• Use to bond difficult materials such as specialised polymer systems, metals and fibreglass
• Use on any application requiring high performance, durable bonding.
• Use on applications where resistance to chemical spillage is required (garage forecourts etc)

See full description
Specifications for Sikabond Multistick White 350ml
  • Colour
    White
  • Series
    Multistick
  • Features
    Chemical-Resistant
    Fast-Setting
    Indoor use
    Low Odour
    Outdoor Use
    UV Stability
    Waterproof
    Weather Resistant
  • Container Type
    Cartridge
  • Compatible Materials
    Brick
    Ceramic
    Concrete
    Fibreboard
    Glass
    Mirrors
    Plaster
    Stone
  • Resistance Type
    Chemical-Resistant
    Waterproof
    Weather-Resistant
  • Type
    Grab Adhesive
  • MFR Part No.
    525020

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome