Stainless Steel Cleaner - 400 ml - F420

Stainless Steel Cleaner - 400 ml - F420

Order Code: ZT3114195S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

PROTEAN Stainless Steel Cleaner is an NSF: A7 registered dual action cleaner and polish suitable for use within Food & Beverage, Packaging, Pharmaceutical and other cleanroom environments. Available in a convenient spray formulation, PROTEAN Stainless Steel Cleaner has been designed for use on stainless steel, aluminium and chrome and provides a protective coating to aid future cleaning and prevent corrosion.
Benefits: Dual action cleaner and polish; Restores surfaces to original lustre; Non-abrasive - will not scratch; 360° value for inverted use;

See full description
Specifications for Stainless Steel Cleaner - 400 ml - F420
  • Product Type
    Stainless Steel Cleaner
  • Applications
    Pharmaceutical
  • Volume
    400ml
  • Capacity
    400ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome