Washing Machine Cleaner Lemon 250ml - 3253195

Washing Machine Cleaner Lemon 250ml - 3253195

Order Code: ZT5696384S

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 +£3.544%


Description

Dettol Original Antibacterial Washing Machine Cleaner is a powerful antibacterial liquid will remove bacteria, dirt, odours and limescale for a more hygienic and fresh laundry. Keeping your washing machine clean as well as your clothes is an important factor to consider when trying to fight bacteria. Use Dettol washing machine cleaner every two months in a wash on its own to kill 99.9% of bacteria. This formula will reach hidden areas of the machine which will stop bad odours, leaving a lasting freshness in the machine.
• Antibacterial liquid to hygienically clean laundry washing machines
• Kills 99.9% bacteria
• Removes bacteria, dirt, odours and limescale
• Helps prevent bad odours
• Use every 2 months
• Fragrance: Lemon
• 250ml

See full description
Specifications for Washing Machine Cleaner Lemon 250ml - 3253195
  • Product Type
    Washing Machine Cleaner
  • Fragrance
    Lemon
  • Volume
    250ml
    250ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome