Finish 3 In 1 Classic Dishwasher 110 Tabs 110 Tabs

Finish 3 In 1 Classic Dishwasher 110 Tabs 110 Tabs

Order Code: ZT2427084S

£23.99 Inc VAT (20%)


Description

Finish 3 In 1 Classic Dishwasher fantastic Finish Powerball tablets that combine 2 power actions in one dishwasher tablet to give your dishes an amazing clean and outstanding shine with every wash. The powerball soaks and softens food stains and the powerful detergents lift off and wash away all traces of food. Featuring a unique pre soaking action which means your dishes will look twice as good. The Finish Dishwasher Tablets are a compressed powder tablet consisting of a thin blue layer with a red pill above a thick white layer, enclosed in an opaque printed insoluble wrapper weighing approximately 20g. Suitable for use in most dishwashers and in septic tanks. Use in combination with Finish Salt and Finish Rinse Aid. Application - Detergent for use in Domestic automatic dishwashers Technical - Composition - Appearance Solid, two layer tablet (white and blue) with red pill - Colour White / Blue / red - Density 15 - 25 - pH 10.3 - Fragrance - Stability Stable under normal conditions

See full description
Specifications for Finish 3 In 1 Classic Dishwasher 110 Tabs 110 Tabs
  • Size
    2kg
  • Material
    All In One
  • Product Type
    Dishwasher Tablets
  • Colour
    White / Blue / Red

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome