Glasswasher Rinse Aid Concentrate 5L

Glasswasher Rinse Aid Concentrate 5L

Order Code: ZT4855457S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.345%
10 +£11.6910%


Description

Want your glassware to get its sparkle back? Then this glasswasher rinse aid from Jantex is perfect for you. Thanks to its advanced formula, the rinse aid is prevents your glassware from being left with marks, smears and spots after a glasswasher cycle - leaving each piece looking as good as when your bought them. Plus, surfactant technology drastically speeds up drying times too - giving staff a rapid turnaround of fresh equipment to keep every service running smoothly. And as it's supplied concentrated, your staff can use less rinse aid per wash too! This means each bottle will go that little bit further - giving you great cost savings in the long run.

See full description
Specifications for Glasswasher Rinse Aid Concentrate 5L
  • Product Type
    Rinse Aid Concentrate
  • Container Type
    Bottle
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome