Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
Disinfectants & Bleaches
Spray & Wipe with Bleach 750ml
By Jangro
Order Code:
ZT4809130S
Qty of 6 for
£23.94
Inc VAT (20%)
£3.99 each
Quantity
Price
Discount
1 - 59
£3.99
0%
60 - 119
£3.83
4%
120 - 299
£3.67
8%
300 - 599
£3.51
12%
600 +
£3.35
16%
6
Add to basket
This product must be ordered in multiples of 6
Get it by
Mon, 10th Mar
In Stock
GBP
23.94
https://www.zoro.co.uk/shop/cleaning-and-hygiene/disinfectants-and-bleaches/spray-and-wipe-with-bleach-750ml/p/ZT4809130S
Add to quotation
View all Disinfectants & Bleaches
Description
Jangro Spray & Wipe with Bleach 750ML BA012-75
Tags:
#BulkDiscount
Specifications
Specifications for Spray & Wipe with Bleach 750ml
Product Type
Spray & Wipe
Volume
750ml