G1/4in Female Sewer Jet Nozzle 0.70mm - SJN-4-045

G1/4in Female Sewer Jet Nozzle 0.70mm - SJN-4-045

Order Code: ZT5436474SCopy

£12.99 Inc VAT (20%)


Description

1/4" BSP Parallel Female, Wash Down Equipment, Fixed, Drain Nozzle, 0.7mm Nozzle Diameter, Working Temperature +90┬░C, Maximum Working Pressure 385 bar, FT Pro

Specifications for G1/4in Female Sewer Jet Nozzle 0.70mm - SJN-4-045
  • Product Type
    Industrial
  • Thread Type
    BSPP
  • Maximum Working Temperature
    +90°C
  • Thread Gender
    Female
  • Maximum Working Pressure
    385bar
  • Nozzle Diameter
    0.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome