140bar Professional Cold Water Pressure Washer

140bar Professional Cold Water Pressure Washer

Order Code: ZT3420423S

£699.99 Inc VAT (20%)


Description

High performance, professional mobile cold water pressure washer specifically designed for domestic, industrial and agricultural use.Ideal for an extremely wide range of applications including cars, 4x4s, tractors, motorbikes, ATVs, patios and decking.Fitted with a 2100W induction motor with a 420L/hr water flow rate and a maximum pressure of 140bar.Supplied with 1.2L built-in adjustable detergent tank, variable nozzle and Rotablast® nozzle which helps develop the same effective cleaning power (ECP) as a 240bar/3485psi pressure washer.Brass fittings, aluminum head, integral pressure gauge.Features innovative accessory storage on back of unit and 8m hose reel.Automatic Total Stop System (TSS) which switches the motor on and off when the lance trigger is operated.

See full description
Specifications for 140bar Professional Cold Water Pressure Washer
  • Hose Length
    8m
  • Motor Power
    2100W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome