Cif Pro Formula Window and Multi-Surface Cleaner Ready to Use 750ml

Cif Pro Formula Window and Multi-Surface Cleaner Ready to Use 750ml

Order Code: ZT4853657SCopy

£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 +£7.004%


Description

Delivering effective window and multi-surface cleaning, this solution from Cif Pro Formula excels in being a versatile and functional cleaning agent. The powerful, professional formula effortlessly cuts through deposits of grease, dirt and grime to leave surfaces streak-free and sparkling. The solution also features innovative Odour Neutralising Technology that helps to destroy molecules at the source and eliminate malodours, ensuring your surfaces smell as fresh as they look. The ready-to-use spray means no dilution is needed before applying this solution, ensuring quick and hassle-free cleaning. Please Note: Keep your trigger spray heads! There is currently an industry-wide shortage of trigger spray heads. This product will only include two bottle with a trigger spray head and four with a screw top, for you to reuse the trigger spray head when needed.

See full description
Specifications for Cif Pro Formula Window and Multi-Surface Cleaner Ready to Use 750ml
  • Volume
    750ml
  • Applications
    Multi-Surface

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome