317mm Stiff Polypropylene Hand Brush Yellow

317mm Stiff Polypropylene Hand Brush Yellow

Order Code: ZT1030220X

£7.29each Inc VAT (20%)
£43.74 minimum order value
QuantityPriceDiscount
1 - 9£7.290%
10 - 19£7.004%
20 - 49£6.718%
50 +£6.4212%

Minimum order quantity: 6.
Currently unavailable

Description

Complete with a curved easy-hold handle, this premier hand brush allows for easy sweeping in industrial and food processing environments.

Features and Benefits
• Solid polypropylene handle is rot and corrosion-proof
• Smooth and easy to clean surfaces
• Can be autoclaved in temperatures up to 135°C
• Available in a choice of colours for colour-coded cleaning

Approvals
• FDA approved for food contact

See full description
Specifications for 317mm Stiff Polypropylene Hand Brush Yellow
  • Type
    Hand Brush
  • MFR Part No.
    B862Y
  • Bristle Material
    Polypropylene
  • Colour
    Yellow
  • Hard/Soft
    Hard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome