HBS175 12" Soft Crimp Poly Hand Brush Blue

HBS175 12" Soft Crimp Poly Hand Brush Blue

Order Code: ZT1030217X

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

Soft brushes suitable for dry use. Wide oval handle for optimal user comfort. Hanging hole for storage or for clipping to a tool belt for safety when using steps or ladders.

Specifications for HBS175 12" Soft Crimp Poly Hand Brush Blue
  • Bristle Material
    Polypropylene
  • MFR Part No.
    CR/20198/B
  • Colour
    Blue
  • Type
    Colour-Coded Hand Brush
  • Hard/Soft
    Soft
  • Application
    Domestic
Product Reviews -
5 years ago by Margaret
Easy to handle and to use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome