384157 Heavy Duty Hand Dryer

384157 Heavy Duty Hand Dryer

Order Code: ZT3077786S

£419.99 Inc VAT (20%)


Description

Depth mm: 185.
Height mm: 260.
Power Watt: 2400.
Width mm: 300.For heavy use applications requiring a durable performer capable of surviving the rigours of everyday life in a public washroom. 2400W. Automatic start and stop. H x W x D: 260 x 300 x 185mm.

See full description
Specifications for 384157 Heavy Duty Hand Dryer
  • Height
    260mm
  • Depth
    185mm
  • Power
    2400W
  • Width
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome