Hand Dryer Automatic ABS Case 1.5KW IP23 White

Hand Dryer Automatic ABS Case 1.5KW IP23 White

Order Code: ZT5094366S

£199.99 Inc VAT (20%)


Description

Newlec HAND DRYER AUTOMATIC ABS CASE 1.5KW IP23 WHITE Commercial Hand Dryers & Hygiene (NEW2575) NLBHAA

Specifications for Hand Dryer Automatic ABS Case 1.5KW IP23 White
  • Colour
    White
  • Supply Voltage
    230V
  • Depth
    160mm
  • Housing Material
    Plastic
  • Width
    225mm
  • Height
    275mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome