Hygiene Gladiator Hand Dryer Brushed

Hygiene Gladiator Hand Dryer Brushed

Order Code: ZT4976451S

£269.99 Inc VAT (20%)


Description

The C21 Gladiator Hand Dryer is unique and different to all conventional hand dryers in the market place. The Gladiator Hand Dryer has a BLADE of air instead of a tube of air, this provides a unique soft but fast and efficient drying process.

Made from top grade Stainless Steel, this Hand Dryer is suitable for any environment, especially Schools and Restaurants.

The Gladiator Hand Dryer comes with a dedicated heating switch, so you can choose between Hot Flow (1250kW) and Cool Flow (550kW) giving better energy efficiency and savings.

With its dedicated noise reduction switch the Gladiator Hand Dryer is unique in being the quietest Hand Dryer in the market.

With a drying time of less than 10 seconds this hand dryer on average will cost less than £7 per year to run (see the cost chart above) meaning savings in running costs, allowing this unit to effectively pay for itself in under 1 year.

Body Material S.S 304
Mounting wall mounted
Voltage 220-240V
Frequency 50/60Hz
Total Power 400-1250W
Motor Power 400-550W
RPM 26, 000
Electrical Isolation Class II
Hot & Cold Switch Yes
Current 5.5A
Air Speed 105m/s
Dimensions (mm) W x H x D 282x240x174
Cover thickness 1.2mm
Air temperature (10 cm distance/25ºC) 36ºC
Net Weight 4.3kgs
Noise Level In Db (at 2m) 75
Water Splash Proof IPX3
Auto Cutoff 60s
*58dB is the quietest hand dryer in the marketplace!
Warranty: 1 year (further warranty available, please contact us for more information)

See full description
Specifications for Hygiene Gladiator Hand Dryer Brushed
  • Frequency
    50/60Hz
  • Power Wattage
    400-1250W
  • Colour
    Brushed
  • Cover Thickness
    1.2mm
  • Supply Voltage
    220-240V
  • Motor Power
    400-550W
  • Product Type
    Hand Dryer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome