Specifications for Hand Dryer EL1100 1100W White
  • Supply Voltage
    230 - 230V
  • Frequency
    50Hz
  • Colour
    White
  • Height
    268mm
  • Depth
    149mm
  • Housing Material
    Plastic
  • Width
    221mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome