Nozzle Hand Dryer White

Nozzle Hand Dryer White

Order Code: ZT4976398S

£169.99 Inc VAT (20%)


Description

The C21 Hygiene Nozzle Hand Dryer provides fully automatic air on a demand with 360 degree rotating nozzle.

The Nozzle Hand Dryer is quiet and is especially suitable for busy bars and restaurants where noise is considered a nuisance.

Body Material S.S 304
Mounting wall mounted
Voltage 220-240V
Frequency 50/60Hz
Total Power 2300W
Motor Power 350W
RPM 6, 500
Electrical Isolation Class I
Hot & Cold Switch No
Current 10.0A
Air Speed 30m/s
Dimensions (mm) W x H x D 275x236x210
Cover thickness 1.2mm
Air temperature (10 cm distance/25ºC) 52ºC
Net Weight 4.5kgs
Noise Level In Db (at 2m) 75
Water Splash Proof IPX1
Auto Cutoff 60s
Warranty: 1 year (further warranty available, please contact us for more information)

See full description
Specifications for Nozzle Hand Dryer White
  • Cover Thickness
    1.2mm
  • Power Wattage
    2300W
  • Motor Power
    350W
  • Frequency
    50/60Hz
  • Colour
    White
  • Product Type
    Hand Dryer
  • Supply Voltage
    220-240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome