Push Button Nozzle Dryer White

Push Button Nozzle Dryer White

Order Code: ZT4976383S

£159.99 Inc VAT (20%)


Description

The C21 Hygiene Push Button Nozzle Dryer provides air on the push of the button with 360 degree rotating nozzle.

The Push Button Nozzle Dryer is quiet and is especially suitable for busy bars and restaurants where noise is considered a nuisance.

Body Material S.S 304
Mounting wall mounted
Voltage 220-240V
Frequency 50/60Hz
Total Power 2300W
Motor Power 350W
RPM 6, 500
Electrical Isolation Class I
Hot & Cold Switch No
Current 10.0A
Air Speed 30m/s
Dimensions (mm) W x H x D 275x236x210
Cover thickness 1.2mm
Air temperature (10 cm distance/25ºC) 52ºC
Net Weight 4.5kgs
Noise Level In Db (at 2m) 75
Water Splash Proof IPX1
Auto Cutoff 60s
Warranty: 1 year (further warranty available, please contact us for more information)

See full description
Specifications for Push Button Nozzle Dryer White
  • Product Type
    Push Button Nozzle Dryer
  • Colour
    White
  • Power Wattage
    2300W
  • Frequency
    50/60Hz
  • Supply Voltage
    220-240V
  • Motor Power
    350W
  • Cover Thickness
    1.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome