Series B Hand Dryer HxWxD 216 x 275.5 x 100 mm Stainless Steel

Series B Hand Dryer HxWxD 216 x 275.5 x 100 mm Stainless Steel

Order Code: ZT4132319S

£729.99 Inc VAT (20%)


Description

Series B hand dryer, HxWxD 216 x 275.5 x 100 mm, stainless steel. Supplied = assembled. Housing material = stainless steel. Finish = anti-bacterial coating. Power = 1 kW. Heat output = 0.5 kW. Air speed = 295 km/h. Housing thickness = 3 mm. Design of switch = contactless infrared sensor. Colour = stainless steel. Height = 216 mm. Width = 275.5 mm. Depth = 100 mm. Weight = 3.8 kg. Product type = hand dryers. Automatic operation by means of infrared sensor. Adjustable sensor range. For heavily frequented areas open to the public. This warm air hand dryer is particularly suitable for semi-public washrooms with a high frequency of use. It is operated automatically by an infrared sensor. Running time: up to approx. 1 second after hands are removed, maximum 60 seconds after switching on Hand drying time: approx. 20 seconds Sensor range: 100 to 230 mm away from the air outlet (adjustable) , standard 150 mm ±20 mm Housing thickness: 1.2 mm Air speed: 252 to 295.20 km/h (adjustable) Air temperature: 55 °C (100 mm away from air outlet, at 25 °C room temperature) Motor power: 325 to 1000 W (adjustable) Heating element power: 0 or 500 W (can be switched off) Total power: 325 to 1000 W (adjustable)

See full description
Specifications for Series B Hand Dryer HxWxD 216 x 275.5 x 100 mm Stainless Steel
  • Product Type
    Hand Dryer
  • Finish
    Anti-Bacterial Coating
  • Housing Thickness
    3mm
  • Housing Material
    Stainless Steel
  • Height
    216mm
  • Width
    275.5mm
  • Depth
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome