ADX-12 Dispenser 1200ml White 8820-06

ADX-12 Dispenser 1200ml White 8820-06

Order Code: ZT5691879S

£14.19 Inc VAT (20%)


Description

Install a Purell ADX-12 Hand Wash Dispenser in your washroom for long lasting, economical dispensing of hand sanitiser. It features a cleverly designed, large viewing window with skylight to illuminate the remaining soap in the refill bottle, so you can see at a glance how much is left for use. It is also optionally lockable to prevent tampering or pilferage. The range of Purell refills are made from a sturdy material that uses 30% less plastic and holds its shape as it empties for a better appearance. This dispenser is for use with 1200ml refill cartridges.
• Sanitiser dispenser for frequent use
• Large viewing window for checking remaining sanitiser
• Easy to use manual pump operation
• Smart refill bottles retain their shape as they empty
• Removable pump for recycling
• High capacity (1200ml)
• Colour: White

See full description
Specifications for ADX-12 Dispenser 1200ml White 8820-06
  • Volume
    1200ml
  • Colour
    White
  • Capacity
    1200ml
  • Product Type
    Hand Wash Dispenser

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome