Hand Moisturiser Dispenser 1L White - 7134

Hand Moisturiser Dispenser 1L White - 7134

Order Code: ZT5695680S

£34.99 Inc VAT (20%)


Description

Innovative and stylish, with exceptional performance, this Aquarius Dispenser is designed to work in perfect harmony with Kleenex Skincare products. The Aquarius Hand Moisturiser Dispenser offers a hygienic easy to clean dispenser designed to deliver just the amount of product needed, reducing usage and minimising waste. This dispenser has a smooth high gloss, sealed design with no dirt traps, allowing for one-wipe-clean. Easy loading, quick-fill dispenser in a sleek and contemporary design including colour coded button and printed instructions makes it the perfect product for any washroom environment. Compatible with both lotion cartridge 6373.
• Designed for use with disposable 1 litre cartridges
• Contemporary design with colour coded button and printed instructions on the front panel
• High gloss, smooth finish dispenser
• Easy loading, quick-fill dispenser
• Viewing window allows easy monitoring of product content levels
• Designed to dispense just the right amount of product
• Colour: White

See full description
Specifications for Hand Moisturiser Dispenser 1L White - 7134
  • Shape
    Rectangular
  • Colour
    White
  • Finish
    High Gloss
  • Volume
    1L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome